Shop All Single Straight Blade Receptacles
Eaton
Combination Switch, 1 Pole, 15 A, 120125 V, NEMA NEMA 515R, Ivory
Mfr # TR274V
Zoro # G807733801
product price: $17.49
/ea
Sold in multiples of 10 for $174.90
$174.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.08 IN
- Wiring Method Back and side
- Color Ivory
- Type Standard
- Switch Type Single-pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TR274V
- Zoro # G807733801
- UPC # 32664750250
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.08 IN |
Height | 4.19 IN |
Length | 1.3 IN |
Allowable Wire Size | #14 - #12 AWG |
Details
Wiring Method | Back and side |
Color | Ivory |
Type | Standard |
Switch Type | Single-pole |
Mounting Type | Flush |
Material | Thermoplastic |
Special Features | Tamper resistant receptacle |
Application | Commercial |
Amperage Rating | 15A |
Configuration | Toggle switch and receptacle |
Actuator | Toggle |
Nema Configuration | 5-15R |
Voltage Rating | 120/125V |
Closure Type | Maintained |
Description
Traditional heavydutygrade combination switch with receptacle features UL listed tamperresistant shutters designed to prevent the insertion of foreign objects TR274 features a neon pilot light which is on when switch is on Switch is horsepowerrated for motor loads per UL 20 Thermoplastic toggle, top and back body are virtually unbreakable to deliver years of durable performance Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use Durable, injection molded housings and PVC resin comply with UL94 V0 flammability ratings Tricombo screw heads offer greater installation flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- INSULTAB Shrink Tubing, 0.125in ID, Clear, 6in, PK5 (HSK-600 1/8 Clr 6)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Brown (HBL5256)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- ZORO SELECT Receptacle, 15 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-15R, Brown (BRY5662)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, Gray (5461-GY)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (RRD15SITR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- LEVITON Outlet Flsh Mnt30A 6-30R (05372-S00)
- Eaton Single Straight Blade Receptacles