Shop All Motor Starter Accessories
Eaton
Combination Connection Kit, Frame B/C
Mfr # XTPAXTPCC
Zoro # G1501236
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Series XT MMP Frame B, XT Contactor Frame C
- Accessory Type Combination Connection Kit
- Type Accessory
- Special Features XTPR…B + XTCE…C
- Connection Connection accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPAXTPCC
- Zoro # G1501236
- UPC # 786685364490
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Connection Kit |
For Use With | Series XT MMP Frame B, XT Contactor Frame C |
Accessory Type | Combination Connection Kit |
Type | Accessory |
Special Features | XTPR…B + XTCE…C |
Connection | Connection accessory |
Compatible with Series | XTSC |
Description
Connection Kit, Accessory Type Combination Connection Kit, Compatible with Series XTSC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi (APAN41H012LB027500#-NSR)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- MARATHON 2 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 90L Frame, Tefc (R398A)
- Eaton Starters