Shop All Motor Starter Accessories
Eaton
Combination Connection Kit, For Frame D
Mfr # XTPAXTPCD
Zoro # G0456224
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Series XT MMP Frame D, XT Contactor Frame D
- Accessory Type Combination Connection Kit
- Type Accessory
- Prod Size D-frame
- Special Features Used with XTPR…D + XTCE…D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPAXTPCD
- Zoro # G0456224
- UPC # 786685353326
- Country of Origin Czechia
- Category Motor Starter Accessories
Dimensions
Prod Size | D-frame |
Details
Item | Connection Kit |
For Use With | Series XT MMP Frame D, XT Contactor Frame D |
Accessory Type | Combination Connection Kit |
Type | Accessory |
Special Features | Used with XTPR…D + XTCE…D |
Mounting | DIN rail |
Compatible with Series | XTSC |
Description
Connection Kit, Accessory Type Combination Connection Kit, Compatible with Series XTSC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- QUICKCABLE Primary Wire, 12 Gauge, Black, 12ft. (230500-2012)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- EATON Toolless Plug Connection Kit, Frame B (XTPAXTPCB)
- LEESON 10Hp Elevator Duty Motor, 3 Phase, 1800 Rpm, 230/460 V, 215T Frame, Odp (LM28868)
- Eaton Motor Starter Accessories