Shop All Circuit Breakers
Eaton
Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC
Mfr # CHFCAF115CS
Zoro # G9444606
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHFCAF115CS
- Zoro # G9444606
- UPC # 786685624730
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3-1/2 in |
Height | 3 in |
Details
Item | Combination Circuit Breaker |
Series | CH |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | CH |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Pigtail |
DC Voltage Rating | Not Rated |
Standards | UL Listed, HACR Rated |
Interrupt Rating | 10 kA |
For Use With | Type CH Loadcenters |
Description
Circuit breaker Arc Fault CH 15 amp plug on combination type arc fault circuit breakers 10 000 amp interrupting capacity. Combination type arc fault circuit interrupter includes all of the protection offered by the branch feeder AFCI mitigation of parallel arcing faults in the complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- EATON Molded Case Circuit Breaker, EG Series 70A, 3 Pole, 347/600V AC (EGE3070FFG)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (154292)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFN115AF)
- SQUARE D Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (6721328)
- Eaton Circuit Breakers