Shop All Circuit Breakers
Eaton
Combination Circuit Breaker, BR Series 15A, 1 Pole, 120V AC
Mfr # BRP115AF
Zoro # G607904562
Free Shipping & Returns
$98.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BRP115AF
- Zoro # G607904562
- UPC # 786689041014
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 2.56 in |
Height | 1.1 in |
Wire Size | #14-8 AWG Cu/Al |
Product Length/Depth | 2.56 in |
Product Height | 1.1 in |
Product Width | 1 in |
Description
15 Amp, Type BR, Arc Fault, Plug On Neutral Design, No Pigtail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15/15A, 1 Pole, 120/240V AC (UBIP1515)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTOW (4GAA6)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- SCHNEIDER ELECTRIC Overload Module, 3 to 12A, Class 10, 3P (LUCB12FU)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- EATON Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC (216742)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- Eaton Circuit Breakers