Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 80A, 2 Pole, 600V AC, A Curve
Mfr # PDG22F0080TFFL
Zoro # G300901950
product price: $402.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 80A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PDG22F0080TFFL
- Zoro # G300901950
- UPC # 786679938836
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Product Length/Depth | 88.9 mm |
Product Width | 69.9 mm |
Product Height | 152.4 mm |
Description
Circuit Breaker, 80 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- SWE-TECH 3C RG6 F-PIN Compression Connector Purple Band, 25PK (FWT31X4-31325)
- EATON Molded Case Circuit Breaker, HFD Series 25A, 3 Pole, 600V AC (HFD3025)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON Molded Case Circuit Breaker, FD Series 20A, 3 Pole, 600V AC (FD3020)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- EATON Molded Case Circuit Breaker, ED Series 200A, 3 Pole, 240V AC (ED3200)
- Eaton Circuit Breakers