Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 70A, 2 Pole, 600V AC, A Curve
Mfr # PDG22F0070TFFL
Zoro # G600901872
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series PDG
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PDG22F0070TFFL
- Zoro # G600901872
- UPC # 786679938478
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 2.72 in |
Depth | 4.14 in |
Height | 6 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Product Width | 69.9 mm |
Product Height | 152.4 mm |
Product Length/Depth | 88.9 mm |
Description
Circuit Breaker, 70 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 225A/Frame 2, Height 6 in, Width 2.72 in, Depth 4.14 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1"- Red (HSEC-100-UV-RD-25PK)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATQR3-2/10)
- POWER FIRST 10 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC7)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V03)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 2 Pole, 277/480V AC, C Curve (FAZ-C6/2-NA)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- EATON Circuit Breaker, PDG Series 80A, 2 Pole, 600V AC, A Curve (PDG22F0080TFFL)
- EATON Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- Eaton Circuit Breakers