Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve
Mfr # PDG22G0060TFFL
Zoro # G300901943
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PDG22G0060TFFL
- Zoro # G300901943
- UPC # 786679938089
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Product Width | 69.9 mm |
Product Length/Depth | 88.9 mm |
Product Height | 152.4 mm |
Description
Circuit Breaker, 60 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Post Base, 3-1/4X8" Flush Mount E/G (V63SQEG)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- EATON Circuit Breaker, PDG Series 350A, 3 Pole, 600V AC, A Curve (PDG43M0350TFAJ)
- EATON Molded Case Circuit Breaker, HFD Series 125A, 3 Pole, 600V AC (HFD3125)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 3 Pole, 347/600V AC, B Curve (BDL36050)
- Eaton Circuit Breakers