Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 600A, 3 Pole, 600V AC, A Curve
Mfr # PDG33M0600TFAJ
Zoro # G300901806
Free Shipping & Returns
$3,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 600A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PDG33M0600TFAJ
- Zoro # G300901806
- UPC # 786679570272
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 600A/Frame 3 |
Width | 5.46 in |
Depth | 4.29 in |
Height | 10.12 in |
Min. Wire Size | 350 AWG |
Max. Wire Size | 3 AWG |
Product Width | 138.9 mm |
Description
Circuit Breaker, 600 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 600A/Frame 3, Height 10.12 in, Width 5.46 in, Depth 4.29 in, Min. Wire Size 350 AWG, Max. Wire Size 3 AWG, Max. Operating Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30X)
- TR INDUSTRIAL 4 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88401)
- EATON Molded Case Circuit Breaker, HMCP Series 150A, 3 Pole, 600V AC (HMCP150U4C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- EATON Combination Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRP115AF)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG33G0400TFAJ)
- EATON BR/BD 200A 20-Space 40-Pole Raintight Meter Breaker Panel (MBE2040B200BTS)
- SQUARE D Molded Case Circuit Breaker, JGL Series 225A, 3 Pole, 600V AC (JGL36225)
- Eaton Circuit Breakers