Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve
Mfr # PDG13F0040TFFJ
Zoro # G900901848
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 40A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PDG13F0040TFFJ
- Zoro # G900901848
- UPC # 786679318201
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 125A/Frame 1 |
Width | 3 in |
Depth | 2.99 in |
Height | 4.25 in |
Max. Wire Size | 3/0 AWG |
Min. Wire Size | 14 AWG |
Product Height | 107.95 mm |
Product Length/Depth | 76 mm |
Product Width | 76.2 mm |
Description
Circuit Breaker, 40 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 4.25 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Breaker-Circ 15A Thermal, #420815-1 (420815-1)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 40A, 600V AC, Non-Indicating (LSRK040)
- PANDUIT Ferrule, 14 AWG, PP, 7/8in., PK500 (FSD80-18-D)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG43M0400TFAJ)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- EATON Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve (FAZ-C30/1-NA-SP)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- Eaton Circuit Breakers