Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve
Mfr # PDG43M0400TFAJ
Zoro # G200901876
product price: $4,060.99
/ea
Free Shipping & Returns
$4,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 400A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PDG43M0400TFAJ
- Zoro # G200901876
- UPC # 786679367919
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 800A/Frame 4 |
Width | 8.25 in |
Depth | 4.38 in |
Height | 16 in |
Min. Wire Size | 500 AWG |
Max. Wire Size | 1 AWG |
Product Height | 406.4 mm |
Product Length/Depth | 111.2 mm |
Product Width | 209.6 mm |
Description
Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 800A/Frame 4, Height 16 in, Width 8.25 in, Depth 4.38 in, Min. Wire Size 500 AWG, Max. Wire Size 1 AWG, Max. Operating Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- GAMPAK CONN NM 1-1/4"" (44664)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- EATON Circuit Breaker, FAZ Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 16A, 1 Pole, Not Rated, C Curve (FAZ-C16/1-NA-DC-SP)
- EATON Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CH230CS)
- EATON Circuit Breaker, CH Series 15A, 1 Pole (CHFP115DF)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- SQUARE D Molded Case Circuit Breaker, BDL Series 80A, 3 Pole, 347/600V AC, B Curve (BDL36080)
- Eaton Circuit Breakers