Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve
Mfr # PDG23M0175TFFJ
Zoro # G800901870
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 175A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PDG23M0175TFFJ
- Zoro # G800901870
- UPC # 786679206218
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Product Length/Depth | 88.9 mm |
Product Width | 104.6 mm |
Product Height | 152.4 mm |
Description
Circuit Breaker, 175 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 240V AC (QOU215H)
- Eaton Circuit Breakers