Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve
Mfr # PDG23F0150TFFJ
Zoro # G100901938
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 150A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PDG23F0150TFFJ
- Zoro # G100901938
- UPC # 786679221860
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 1/0 AWG |
Product Length/Depth | 8 in |
Description
Circuit Breaker, 150 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl (SNAP1203INA)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- EATON Molded Case Circuit Breaker, EG Series 25A, 3 Pole, 347/600V AC (EGE3025FFG)
- EATON Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG43G0400TFAJ)
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 1 Pole, 120V AC (Q120)
- Eaton Circuit Breakers