Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve
Mfr # PDG23G0100TFFL
Zoro # G100901792
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Amps 100A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PDG23G0100TFFL
- Zoro # G100901792
- UPC # 786679912126
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 104.6 mm |
Depth | 88.9 mm |
Height | 152.4 mm |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Description
Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- LEVITON Straight Blade Plug (8315-CT)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- KEEN 49057 1-2 in. 90 Degree EMT Compression Connector (KE884105)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, D Curve (FAZ-D2/1-NA-SP)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2-NA)
- EATON Circuit Breaker, PDD Series 125A, 3 Pole, 240V AC, A Curve (PDD23G0125TFFL)
- EATON Molded Case Circuit Breaker, FD Series 200A, 3 Pole, 600V AC (FD3200)
- YORK SOURCE1 Circuit Breaker, 3.2A, 1 Pole, 250V AC (S1-02434532000)
- Eaton Circuit Breakers