Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve
Mfr # PDG53M1200E2NN
Zoro # G000901946
product price: $6,687.99
/ea
Free Shipping & Returns
$6,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series PDG
- Amps 1,200A
- Number of Poles 3
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PDG53M1200E2NN
- Zoro # G000901946
- UPC # 786679297759
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 1200A/Frame 5 |
Width | 8.25 in |
Depth | 5.5 in |
Height | 16 in |
Min. Wire Size | 500 AWG |
Max. Wire Size | 4/0 AWG |
Product Length/Depth | 18 in |
Product Width | 12 in |
Product Height | 10 in |
Description
Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 50 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Not Applicable, Trip Type Electronic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 1200A/Frame 5, Height 16 in, Width 8.25 in, Depth 5.5 in, Min. Wire Size 500 AWG, Max. Wire Size 4/0 AWG, Max. Operating Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- JOHNSON CONTROLS Temperature Control Unit, 120-240V, 20' (A70HA-1)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- Eaton Circuit Breakers