Shop All Circuit Breakers
Eaton
Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve
Mfr # PDD23G0150TFFL
Zoro # G700901925
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDD
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PDD23G0150TFFL
- Zoro # G700901925
- UPC # 786679986554
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Max. Wire Size | 4/0 AWG |
Min. Wire Size | 4 AWG |
Product Width | 104.6 mm |
Product Height | 152.4 mm |
Product Length/Depth | 88.9 mm |
Description
Circuit Breaker, 150 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65 kA at 240V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 4 AWG, Max. Wire Size 4/0 AWG, Max. Operating Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON Molded Case Circuit Breaker, FD Series 20A, 3 Pole, 600V AC (FD3020)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- Eaton Circuit Breakers