Shop All Circuit Breakers
Eaton
Circuit Breaker, GFTCB Series 20A, 1 Pole, 120V AC
Mfr # GFTCB120CS
Zoro # G007904827
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFTCB
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GFTCB120CS
- Zoro # G007904827
- UPC # 786680134128
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3.5 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | GFTCB |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Description
20A, 120V, Single Pole, Self Test Ground Fault Circuit Breaker, 1 Wide, For CutlerHammer Loadcenters, 10K Interrupting Capacity, Clam Shell Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch/Pilot Light (RC309W)
- ELESA Electronic position Indicators, DD52R-E-SST-IP67-C2 (DD52R-E)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250W5L)
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- SQUARE D Miniature Circuit Breaker, QOU Series 25A, 1 Pole, 120/240V AC (QOU125)
- Eaton Circuit Breakers