Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, D Curve
Mfr # FAZ-D6/2
Zoro # G7621957
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 6A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-D6/2
- Zoro # G7621957
- UPC # 786680132421
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 1.5 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 1.5 in |
Length | 1.5 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 6A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240/415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | D |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 6 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type D, DC Voltage Rating 96V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- MERSEN Fuse, RK1 Class, Time Delay, 5A, 250V AC, Nonindicating (A2D5R)
- EATON Neutral Lug For A 2/0 Max. Wire Size (NL20)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250W5L)
- EATON Miniature Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 1 Pole, 277/480V AC, C Curve (FAZ-C30/1-NA-SP)
- EATON Molded Case Circuit Breaker, HFD Series 25A, 3 Pole, 600V AC (HFD3025)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGH3350FAG)
- EATON Circuit Breaker, FAZ Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/1 L Series 2A, 1 Pole, 277V AC, C Curve (33V888)
- Eaton Circuit Breakers