Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve
Mfr # FAZ-C5/1-SP
Zoro # G7553515
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-C5/1-SP
- Zoro # G7553515
- UPC # 786680131738
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 0.69 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 0.69 in |
Length | 0.69 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 277V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Curve Type | C |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 5 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 277V AC, Series FAZ, Curve Type C, DC Voltage Rating 48V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- EATON Molded Case Circuit Breaker, EHD Series 40A, 3 Pole, 480V AC (EHD3040)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 2 Pole, 277/480V AC, D Curve (FAZ-D7/2-NA)
- EATON Miniature Circuit Breaker, GHB Series 20A, 2 Pole, 277/480V AC (GHB2020)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- EATON Miniature Circuit Breaker, GHB Series 20A, 3 Pole, 277/480V AC (GHB3020)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 2 Pole, 480V AC (ED42B030)
- Eaton Circuit Breakers