Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve
Mfr # FAZ-D50/2
Zoro # G3021475
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-D50/2
- Zoro # G3021475
- UPC # 015081147728
- Country of Origin Spain
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 1.5 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 1.5 in |
Length | 1.5 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 5kA at 415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | D |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 50 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 5kA at 415V AC, Series FAZ, Curve Type D, DC Voltage Rating 96V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Network Cable Tester (N044-000-R)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23F0175TFFJ)
- EATON Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC (216742)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 2 Pole, 277/480V AC, D Curve (FAZ-D7/2-NA)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 20A, 2 Pole, 480V AC (HED42B020)
- Eaton Circuit Breakers