Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 3A, 3 Pole, 277/480V AC, C Curve
Mfr # FAZ-C3/3
Zoro # G7500333
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 3A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-C3/3
- Zoro # G7500333
- UPC # 786680132544
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.07 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 2.07 in |
Length | 2.07 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 3A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 277/480V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | C |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 3 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 277/480V AC, Series FAZ, Curve Type C, DC Voltage Rating 96V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- GE Miniature Circuit Breaker, THQB Series 40A, 2 Pole, 120/240V AC (THQB2140)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK250 (B1-250JR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2-NA)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250K5L)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F23306)
- Eaton Circuit Breakers