Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve
Mfr # FAZ-B32/1-SP
Zoro # G7602061
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 32A
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-B32/1-SP
- Zoro # G7602061
- UPC # 786680131677
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 0.69 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 0.69 in |
Length | 0.69 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 32A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240/415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Curve Type | B |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 32 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type B, DC Voltage Rating 48V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 34 AWG, 8 oz, 4043' Length, 0.0069" Diameter, Natural (34SNSP.5)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB5AJ3)
- CAMCO MARINE Dogbone 50Amp Male To 30Amp (55175)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5280C)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22G0060TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-SP)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFP120DF)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 2 Pole, 120/240V AC (B270)
- Eaton Circuit Breakers