Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 30A, 3 Pole, 277/480V AC, C Curve
Mfr # FAZ-C30/3
Zoro # G910837731
Free Shipping & Returns
$126.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Circuit Breaker Mounting Style DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-C30/3
- Zoro # G910837731
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.07 in |
Height | 2.07 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA |
Terminal Connection | Standard |
DC Voltage Rating | Not Rated |
Curve Type | C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-50-0)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, D Curve (FAZ-D40/3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, D Curve (FAZ-D30/2-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2-NA)
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- Eaton Circuit Breakers