Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve
Mfr # FAZ-B2/1-SP
Zoro # G6763111
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FAZ-B2/1-SP
- Zoro # G6763111
- UPC # 786680131554
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 0.69 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240/415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 48V DC |
Curve Type | B |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Meets UL Type | UL 1077 |
Description
IEC Supplementary Protector, Amps 2 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type B, DC Voltage Rating 48V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25B)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220HID)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.74A (FH33)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2-NA)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, C Curve (FAZ-C16/3)
- EATON Circuit Breaker, BR Series 30A, 3 Pole, 120/240V AC (BR3030)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 3 Pole, 277/480V AC, D Curve (FAZ-D7/3-NA)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- Eaton Circuit Breakers