Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve
Mfr # FAZ-C15/2
Zoro # G7485152
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-C15/2
- Zoro # G7485152
- UPC # 786680132100
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 1.38 in |
Height | 1.5 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 4 AWG |
Length (Straight Wireway) | 1.38 in |
Length | 1.38 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | C |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 15 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 415V AC, Series FAZ, Curve Type C, DC Voltage Rating 96V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- SUPCO Auxiliary Contactor, DPAUX6 (DPAUX6)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-NA-SP)
- EATON Miniature Circuit Breaker, FAZ-RT Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-RT)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- EATON Circuit Breaker, FAZ Series 50A, 3 Pole, 277/480V AC, C Curve (FAZ-C50/3)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- Eaton Circuit Breakers