Eaton

Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, D Curve


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series FAZ
  • Amps 10A
  • Number of Poles 3
  • AC Voltage Rating 277/480V AC
  • Phase 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3 in
Depth 3 in
Max. Wire Size 4 AWG
Min. Wire Size 18 AWG

Details

Item Circuit Breaker
Series FAZ
Amps 10A
Number of Poles 3
AC Voltage Rating 277/480V AC
Phase 3
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style DIN Rail
Max. AIR Rating 15kA at 240/415V AC
Trip Type Thermal Magnetic
Terminal Connection Lug
DC Voltage Rating 96V DC
Curve Type D
Application Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies
Standards CSA C22.2 No. 235, IEC 60947-2, UL 1077
Meets UL Type UL 1077

Description

IEC Supplementary Protector, Amps 10 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type D, DC Voltage Rating 96V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.