Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, D Curve
Mfr # FAZ-D10/2
Zoro # G7480365
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Amps 10A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FAZ-D10/2
- Zoro # G7480365
- UPC # 786680132445
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.5 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 1.5 in |
Length | 1.5 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 10A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240/415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | D |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 10 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type D, DC Voltage Rating 96V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-27G3N-W-A/20)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 95W, 3.9A, DIN Rail (ML95.100)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23F0040TFFL)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON Circuit Breaker, FAZ Series 2A, 3 Pole, 277/480V AC, D Curve (FAZ-D2/3)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- EATON Circuit Breaker, CSR Series 150A, 2 Pole, 120/240V AC (CSR2150N)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- EATON BR ARC FAULT / GROUND FAULT CIRCUIT BREAKER (BRAFGF115CS)
- Eaton Circuit Breakers