Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Circuit Breaker Enclosure, 2 Spaces, 125A, 120/240V AC
Mfr # MBE24L125BTS
Zoro # G708639769
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Phase 1
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MBE24L125BTS
- Zoro # G708639769
- UPC # 782114849156
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 23.88 in |
Depth | 5.38 in |
Width | 14.44 in |
Details
Item | Circuit Breaker Enclosure |
Enclosure NEMA Rating | NEMA 3R |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Phase | 1 |
Voltage | 120/240V AC |
Short Circuit Current Rating | 22kA |
Amps | 125A |
Series | MBE |
Bus Material | Aluminum |
Description
Eaton's residential meter breakers are service entrance equipment systems that consist of a single meter socket and load center or a meter socket and main breaker combined in one enclosure. This design is a meter main with a main lug. A distribution section is not included. The meter breakers are constructed to meet the latest NEC wire bending space requirements. The MBE24L125BTS is a 125 Amp, 2-space and 4-circuit outdoor main lug panel.
- Type BR EUSERC residential meter main
- Amperage rating: 125 Amp
- Bus material: aluminum
- Rated NEMA 3R for outdoor use
- Feed type: overhead/underground
- Main lug
- Mounting: surface mounting
- Number of spaces: 2
- Number of circuits: 4
- Number of jaws: 4-jaws
- Number of sockets: 1
- Phase: single-phase
- Security: ring
- Voltage rating: 120/240-Volt
- Used with: type BR breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA4)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- FENWAL TRITON MODULE, PMI SPECIAL (35-605912-553)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- EATON Load Center, CHP, 32 Spaces, 200A, 1 Phase (CHP32N200R)
- EATON Load Center, CH, 4 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH4L125RP)
- EATON Load Center, MBE, 4 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (MBE48B200BTS)
- EATON Load Center, 20 Spaces, 100A, 120/240V AC (BRP20B100)
- EATON Meter Main, MB, 200A, 1 Phase (MB816B200BTSBL)
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (CH8L125SP)
- SIEMENS Circuit Breaker Enclosure, E0, 60A, Main Lug, 1 Phase (E0204ML1060S)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures