Shop All Circuit Breakers
Eaton
Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC
Mfr # CSR2200N
Zoro # G608568121
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CSR
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Max. AIR Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CSR2200N
- Zoro # G608568121
- UPC # 782113098463
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 4.2 in |
Depth | 5.3 in |
Height | 3.52 in |
Details
Item | Circuit Breaker |
Series | CSR |
Amps | 200A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 25kA |
DC Voltage Rating | Not Rated |
Description
The Eaton CSR 200 Amp Double-Pole Main Breaker Kit is sized to trip before the total current draw of the panel exceeds the current carrying capacity of the feed from the electric company. This breaker is intended for use as a main breaker in a main breaker or meter breaker load center to deliver electricity to the branch circuit breakers. This unit can also be used as a service disconnect.
- For use as a main breaker in a main breaker or meter breaker load center or as a service disconnect
- Delivers electricity to branch circuit breakers within the load center
- Trips to the center position
- 120/240-Volt
- 25,000 AIC
- Suitable for use with type ECB unit enclosures, such as an Eaton meter breaker load center
- ANSI certified and UL listed
- Breaker is sized to trip before the total current draw of the panel exceeds the current carrying capacity of the feed from the electric company
- Bolt-on installation
- Double pole
- 200 Amp replacement circuit breaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 400A, 600V AC, Non-Indicating (FLSR400)
- AC WORKS 15A 125 Volt L5-15P Locking Power Input Inlet UL and C-UL Listed (ASINL515P)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (S500-1.25-R)
- EATON Circuit Breaker, CSR Series 150A, 2 Pole, 120/240V AC (CSR2150N)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- GE Miniature Circuit Breaker, THQC Series 30A, 2 Pole, 120/240V AC (THQC2130WL)
- Eaton Circuit Breakers