Shop All Circuit Breakers
Eaton
Circuit Breaker, CSR Series 150A, 2 Pole, 120/240V AC
Mfr # CSR2150N
Zoro # G408568109
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CSR
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Max. AIR Rating 25kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CSR2150N
- Zoro # G408568109
- UPC # 782113098449
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 4.2 in |
Depth | 5.3 in |
Height | 3.52 in |
Details
Item | Circuit Breaker |
Series | CSR |
Amps | 150A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 25kA |
DC Voltage Rating | Not Rated |
Description
The main breaker protects the main entire panel and can be used as a service disconnect. This is a Type CH 150 Amp 2 pole breaker to be used in Type CH Load centers. Eaton is a trusted name in electrical products for over 175-years.
- Amperage rating: 150 Amp
- Voltage rating: 120/240-Volt
- Interrupt rating: 25 kAIC
- Number of poles - 2
- For use in Type CH loadcenters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1769AENTR (1769-AENTR)
- TRANE Rly02807 Time Delay Relay (RLY02807)
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-022)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD1B)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, D Curve (FAZ-D6/2)
- EATON Circuit Breaker, FAZ Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3)
- EATON Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, B Curve (QO230EPD)
- Eaton Circuit Breakers