Shop All Circuit Breakers
Eaton
Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC
Mfr # CL250
Zoro # G908568142
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CL250
- Zoro # G908568142
- UPC # 786676011693
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Eaton's Type CL circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. CL Breakers are classified replacement circuit breakers considered suitable, by underwriters laboratories, for use in another manufacturers load center. These breakers have been tested extensively in numerous GE, Square D and Siemens, Murray Thomas and Betts and Crouse-Hinds panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.
- Contractors can streamline inventory by carrying one manufacturer's circuit breaker versus multiple manufacturers
- CL breakers are available in 1 and 2-pole configurations
- 1-pole requires 1 in. space, 2-pole requires 2 in. space
- Trips to the off position
- Solid and stranded wire can be used together
- Classified arc fault and ground fault breakers are also available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- GROTE Circuit Breaker Panel, 10 Position (82-2305)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- EATON BR ARC FAULT / GROUND FAULT CIRCUIT BREAKER (BRAFGF115CS)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, C Curve (FAZ-C3/3-NA)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- Eaton Circuit Breakers