Shop All Circuit Breakers
Eaton
Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC
Mfr # CL220
Zoro # G608568152
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CL220
- Zoro # G608568152
- UPC # 786676011631
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.8 in |
Height | 2.5 in |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Eaton's Type CL circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. CL Breakers are classified replacement circuit breakers considered suitable, by underwriters laboratories, for use in another manufacturers load center. These breakers have been tested extensively in numerous GE, Square D and Siemens, Murray Thomas and Betts and Crouse-Hinds panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.
- Contractors can streamline inventory by carrying one manufacturer's circuit breaker versus multiple manufacturers
- CL breakers are available in 1 and 2-pole configurations
- 1-pole requires 1 in. space, 2-pole requires 2 in. space
- Trips to the off position
- Solid and stranded wire can be used together
- Classified arc fault and ground fault breakers are also available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- STA-KON 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (RC10-14F)
- X1 TOOLS 5/16 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0313x200)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 8A, Rsb + Options, 120V AC Coil Volts, 2 C/O (RSB2A080F7)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, B Curve (FAZ-B2/2)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- EATON Circuit Breaker, FAZ Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, C Curve (FAZ-C3/3-NA)
- EATON Molded Case Circuit Breaker, EG Series 100A, 3 Pole, 347/600V AC (EGH3100FFG)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 10A, 1 Pole, 240V AC (7541)
- Eaton Circuit Breakers