Shop All Circuit Breakers
Eaton
Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC
Mfr # CL115
Zoro # G808568136
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CL115
- Zoro # G808568136
- UPC # 786676011549
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Description
Eaton's Type CL circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. CL Breakers are classified replacement circuit breakers considered suitable, by underwriters laboratories, for use in another manufacturers load center. These breakers have been tested extensively in numerous GE, Square D and Siemens, Murray Thomas and Betts and Crouse-Hinds panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.
- Contractors can streamline inventory by carrying one manufacturer's circuit breaker versus multiple manufacturers
- CL breakers are available in 1 and 2-pole configurations
- 1-pole requires 1 in. space, 2-pole requires 2 in. space
- Trips to the off position
- Solid and stranded wire can be used together
- Classified arc fault and ground fault breakers are also available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- CONNTEK Conntek 30129 15 to 15/20-Amp Straight Blade Adapter with NEMA 5-15P to 5-15/20R, Black (30129)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13F0125TFFJ)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 3 Pole, 480V AC (EHD3050)
- EATON Circuit Breaker, PDD Series 125A, 3 Pole, 240V AC, A Curve (PDD23G0125TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- EATON Circuit Breaker, GFTCB Series 30A, 1 Pole, 120/240V AC (BRN120GF)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- EATON Molded Case Circuit Breaker, HFD Series 200A, 3 Pole, 600V AC (HFD3200)
- Eaton Circuit Breakers