Shop All Circuit Breakers
Eaton
Circuit Breaker, CHQ Series 50A, 2 Pole, 120/240V AC
Mfr # CHQ250
Zoro # G808568105
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHQ
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHQ250
- Zoro # G808568105
- UPC # 782113010960
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 1.5 in |
Height | 2.7 in |
Details
Item | Circuit Breaker |
Series | CHQ |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Eaton's Type CHQ circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. CHQ Breakers are classified replacement circuit breakers considered suitable, by underwriters laboratories, for use in another manufacturers' load center. These breakers have been tested extensively in QO panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.
- Contractors can streamline inventory by carrying 1 manufacturer's circuit breaker versus multiple manufacturer's
- CHQ breakers are available in 1 and 2 pole configurations
- 1 pole requires 3/4 in. space, 2 pole requires 1-1/2 in. space
- Trips to the off position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-308UVBMN)
- EATON Molded Case Circuit Breaker, EHD Series 35A, 3 Pole, 480V AC (EHD3035)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- EATON Circuit Breaker, CSR Series 200A, 2 Pole, 120/240V AC (CSR2200N)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRP120DF)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- Eaton Circuit Breakers