Shop All Circuit Breakers
Eaton
Circuit Breaker, CHF Series 50A, 1 Pole, 120/240V AC
Mfr # 216742
Zoro # G403920926
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 50A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 216742
- Zoro # G403920926
- UPC # 786685532264
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 4 in |
Depth | 6 in |
Height | 1.125 in |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 50A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Description
Cutler Hammer, 50A, Single Pole, Circuit Breaker, 3/4" Per Pole Wide, With Trip Flag Indicator, Clamshell.
Specifications- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- LIND EQUIPMENT StaticSure Wall Mount, 22 ft. L, 4 in W (LE600-20CG-2SL)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, D Curve (FAZ-D3/1-SP)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- EATON Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON Miniature Circuit Breaker, GHB Series 15A, 3 Pole, 277/480V AC (GHB3015)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- Eaton Circuit Breakers