Shop All Circuit Breakers
Eaton
Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC
Mfr # CHF230
Zoro # G507904778
product price: $42.15
/ea
Sold in multiples of 5 for $210.75
$210.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHF230
- Zoro # G507904778
- UPC # 786685361901
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 1.5 in |
Height | 2.6 in |
Product Height | 2.6 in |
Product Length/Depth | 1.5 in |
Product Width | 0.75 in |
Wire Size | (1) #14-8 AWG;(2) #14-10 AWG Cu/Al |
Description
Cutler Hammer, 30A Double Pole Circuit Breaker, 2 Space, With Trip Flag Indicator, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EXX)
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- EATON Circuit Breaker, FAZ Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-SP)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGE3350FAG)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ2302120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/2 L Series 16A, 2 Pole, 480V AC, B Curve (33V965)
- Eaton Circuit Breakers