Shop All Circuit Breakers
Eaton
Circuit Breaker, CHF Series 20A, 1 Pole
Mfr # CHFP120GF
Zoro # G507904730
Sold in multiples of 20 for $2,799.80
Free Shipping & Returns
$2,799.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type GFCI
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CHFP120GF
- Zoro # G507904730
- UPC # 786689058975
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.9 in |
Depth | 6.5 in |
Height | 1.8 in |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Description
20 Amp, 1P, GFCI, Type CH, Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 600V AC/DC Volt Rating (LT60100FBC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- HALEX Connector Cable Clamp 1.25Inch (05112B)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCPS030H1C)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250W5L)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, C Curve (FAZ-C7/1-NA-SP)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- Eaton Circuit Breakers