Shop All Circuit Breakers
Eaton
Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC
Mfr # CHF215
Zoro # G811512959
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHF215
- Zoro # G811512959
- Country of Origin Puerto Rico
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 1.5 in |
Height | 2.6 in |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- EATON Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red (M22-DRL-R)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 5ft (30-VG-3000C-G2)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON Combination Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRP115AF)
- EATON Circuit Breaker, PDG Series 100A, 2 Pole, 600V AC, A Curve (PDG22G0100TFFL)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, C Curve (FAZ-C7/1-NA-SP)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, B Curve (FAZ-B15/1-SP)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, D Curve (5SJ41168HG40)
- Eaton Circuit Breakers