Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC
Mfr # CH260
Zoro # G607904500
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CH260
- Zoro # G607904500
- UPC # 782114003251
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 3 in |
Height | 3.5 in |
Wire Size | #14-2 AWG Cu/Al |
Product Width | 1.5 in |
Product Height | 3.5 in |
Product Length/Depth | 3 in |
Description
Cutler Hammer, 60A Double Pole Circuit Breaker, 34 Per Pole Wide 112 Total With Tan Toggle Switch, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- SQUARE D Mounting Base, 70A, 120/240V AC, 2 Poles (QON24L70)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- EATON Circuit Breaker, PDD Series 400A, 3 Pole, 240V AC, A Curve (PDD33G0400TFAJ)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- EATON Molded Case Circuit Breaker, FD Series 100A, 3 Pole, 600V AC (FD3100)
- EATON Circuit Breaker, FAZ Series 40A, 3 Pole, 277/480V AC, C Curve (FAZ-C40/3)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13G0125TFFJ)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- Eaton Circuit Breakers