Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC
Mfr # CHF235
Zoro # G208568156
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CH
- Amps 35A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CHF235
- Zoro # G208568156
- UPC # 786685532158
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 1.5 in |
Height | 2.6 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 35A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
Description
Eaton has enhanced its premium Type CH residential circuit breakers, making the best even better. In addition to the industry exclusive Trip to OFF and simple 1-Step Reset feature, Eaton has added a trip flag to visibly indicate breaker status. Along with Tri-Drive screws and new markings that highlight ratings and the Eaton brand.
- Primary function of a circuit breaker is to protect the wire from overheating overload and fault currents short circuit
- Amperage rating: 35 Amp
- Double pole breaker
- Flag visually confirms tripped status, making it easy for the homeowner to identify
- For use in type CH load centers only
- Interrupt rating - 10 kAIC
- Voltage rating is 120/240-Volt
- 1 #14-8, 2 #14-10 AWG Cu/Al 60°C or 75°C
- HACR rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- ANCOR Pink 14AWG Tinned Copper Wire - 100' (104610)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFRTW15GRY)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFP115AF)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- Eaton Circuit Breakers