Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 20A, 1 Pole
Mfr # CHFP120DF
Zoro # G207904610
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type Arc and Ground Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CHFP120DF
- Zoro # G207904610
- UPC # 786689058968
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 3.4 in |
Height | 1.2 in |
Product Width | 0.75 in |
Product Height | 1.2 in |
Product Length/Depth | 3.4 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | Arc and Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Terminal Connection | Plug On |
Application | CH Dual Function AF/GF Breaker, 20A, PON, 10kAIC |
Interrupt Rating | 10 kAIC |
Certifications | UL Listed |
Amperage Rating | 20 A |
Special Features | Plug-on neutral |
Product Name | Eaton CH arc fault / ground fault circuit breaker |
Type | Arc Fault / Ground Fault Circuit Breakers |
Description
20 Amp, Type CH, Arc FaultGround Fault, Plug On Neutral Design, No Pigtail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 12 Outlets, 750 VA, 420 J (INTERNET750U)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (UBIF30NB)
- EATON Circuit Breaker, CH Series 15A, 1 Pole (CHFP115DF)
- EATON Circuit Breaker, BR Series 20/40A, 4 Pole, 120/240V AC (BQC2402120)
- EATON Circuit Breaker, PDG Series 500A, 3 Pole, 600V AC, A Curve (PDG43G0500TFAJ)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON Bab Thermal 60 Amps Two-pole Magnetic Circuit Breaker (BAB2060)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 3 Pole, 240V AC, D Curve (FAZ-D40/3-NA)
- Eaton Circuit Breakers