Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 20A, 1 Pole
Mfr # CHFP120AF
Zoro # G607904784
product price: $117.99
/ea
Sold in multiples of 20 for $2,359.80
Free Shipping & Returns
$2,359.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- Circuit Breaker Mounting Style Plug On
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHFP120AF
- Zoro # G607904784
- UPC # 786689058951
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.5 in |
Height | 3.25 in |
Product Width | 0.75 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Terminal Connection | Plug On |
Application | CH Combo AFCI Breaker, 20A, PON, 10kAIC |
Interrupt Rating | 10 kAIC |
Product Name | Eaton CH AFCI circuit breaker |
Special Features | Plug-on neutral |
Certifications | UL Listed |
Type | AFCI circuit breakers |
Description
20 Amp, 1P, AFCI, Type CH, Circuit Breaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- SCHNEIDER ELECTRIC Selector Switch, Non-Illum, 3 Pos, 30 mm (9001SKS72FBH37)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGB3)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13C0020TFFJ)
- EATON Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC (BRP115GF)
- EATON BR/BD 200A 20-Space 40-Pole Raintight Meter Breaker Panel (MBE2040B200BTS)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFN120AF)
- EATON Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFN115AF)
- EATON Miniature Circuit Breaker, GHB Series 50A, 1 Pole, 277V AC (GHB1050)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- Eaton Circuit Breakers