Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 20A, 1 Pole
Mfr # CHFN120GF
Zoro # G608568145
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type GFCI
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHFN120GF
- Zoro # G608568145
- UPC # 786689058876
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.5 in |
Height | 3.25 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | GFCI |
Max. AIR Rating | 10kA |
Description
Eaton's CH ground fault current interrupters GFCIs are 3/4 in. W and provide superior safety over a standard electrical outlet in areas where electricity may come into contact with water. GFCIs are required in any application near water such as kitchen countertops, bathrooms, swimming pools, hot tubs and outdoor receptacles. They immediately break the circuit when electrical current leakage is detected, reducing the risk of shock and electrocution. This circuit breaker periodically runs a self-test diagnostic and complies UL 943, Fourth Edition.
- Amperage-20 Amp
- Self-test GFCI with trip flag
- For use in type CH load centers
- Interrupt rating-10 kaic
- Voltage rating is 120-Volt/240-Volt
- Trip indication via mechanical flag
- Flag visually confirms Tripped status, making it easy for the homeowner to identify
- 5 mA ground fault protection
- Periodic self-test diagnostic ensures ground fault detection and protection is functional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- EATON Circuit Breaker, FAZ Series 8A, 1 Pole, 277/480V AC, C Curve (FAZ-C8/1-SP)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- EATON Circuit Breaker, FAZ Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- EATON Miniature Circuit Breaker, GHB Series 25A, 2 Pole, 277/480V AC (GHB2025)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 2 Pole, 240V AC (QOU230H)
- Eaton Circuit Breakers