Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 20A, 1 Pole
Mfr # CHFN120AF
Zoro # G407904878
Sold in multiples of 20 for $2,439.80
Free Shipping & Returns
$2,439.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- Max. AIR Rating 10kA
- Terminal Connection Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CHFN120AF
- Zoro # G407904878
- UPC # 786689058845
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.5 in |
Height | 3.25 in |
Product Width | 0.75 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 20A |
Number of Poles | 1 |
Max. AIR Rating | 10kA |
Terminal Connection | Pigtail |
Interrupt Rating | 10 kAIC |
Application | CH Combo AFCI Breaker, 20A, Pigtail, 10kAIC |
Certifications | UL Listed |
Product Name | Eaton CH AFCI circuit breaker |
Type | AFCI circuit breakers |
Description
20A, 1 Pole, Type CH, Combo Arc Fault Circuit Breaker, With Trip Flag Indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cam Sw Std Black Handlemetal Bezel (KAXZ1M12)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEF8)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- EATON Miniature Circuit Breaker, GHB Series 100A, 2 Pole, 277/480V AC (GHB2100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250W5L)
- SIEMENS Circuit Breaker, 60A, 120/240V AC (3048840)
- Eaton Circuit Breakers