Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 20A, 1 Pole
Mfr # CHFGFT120
Zoro # G8653472
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type GFCI
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CHFGFT120
- Zoro # G8653472
- UPC # 786680117510
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 1 in |
Height | 1 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Description
The Eaton cutler-hammer type CH ground fault circuit breaker provides protection against the hazards of electrical shock in damp areas. The GFCI is designed for use in any application near water such as kitchen countertops bathrooms swimming pools hot tubs and outdoor receptacles. The circuit breaker is compatible for use in type CH load centers and has a maximum load of 120/240-volt. This circuit breaker periodically runs a self-test diagnostic and complies UL 943 4th edition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 400mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-400-R)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 12 (DTU363AWK)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- EATON Circuit Breaker, CH Series 15A, 1 Pole (CHFP115DF)
- EATON Circuit Breaker, BR Series 40A, 4 Pole, 120/240V AC (BQ240240)
- EATON Circuit Breaker, PDG Series 200A, 3 Pole, 600V AC, A Curve (PDG23K0200TFFJ)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGH3350FAG)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 35A, 3 Pole, 277/480V AC, C Curve (FAZ-C35/3-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120DF)
- Eaton Circuit Breakers