Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC
Mfr # CHFP120AF
Zoro # G3632722
original price:
$100.99
9% off
new price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHFP120AF
- Zoro # G3632722
- UPC # 786685546209
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.5 in |
Height | 3.25 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 6 AWG |
Length (Straight Wireway) | 3.5 in |
Product Height | 3.25 in |
Product Length/Depth | 4.5 in |
Length | 3.5 in |
Description
Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter with Plug-On Neutral, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series CH, Phase Single, Series CH, Max. AIR Rating 10kA at 120/240V AC, For Use With Type CH Loadcenters, Length 3.5 in, Width 0.75 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male to 30 Amp Twist lock with HANDLE & Power Indicator, 12 Inch 10AWG/3 Cord (RVA1625)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN0511EAA-R63/C)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- EATON Circuit Breaker, BR Series 30/50A, 4 Pole, 120/240V AC (BQC230250)
- EATON Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve (PDD23G0225TFFL)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON Circuit Breaker, FAZ Series 40A, 2 Pole, 277/480V AC, C Curve (FAZ-C40/2)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- Eaton Circuit Breakers