Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 15A, 2 Pole, 120/240V AC
Mfr # CHQ215
Zoro # G108568089
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHQ215
- Zoro # G108568089
- UPC # 782113010892
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.5 in |
Height | 3 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Description
Eaton's Type CHQ circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. CHQ Breakers are classified replacement circuit breakers considered suitable, by underwriters laboratories, for use in another manufacturers load center. These breakers have been tested extensively in QO panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.
- Contractors can streamline inventory by carrying one manufacturer's circuit breaker versus multiple manufacturers
- CHQ breakers are available in 1 and 2 pole configurations
- 1 pole requires 3/4 in. space, 2 pole requires 1 and 1/2 in. space
- Trips to the off position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .375-.438 (RSR-9107)
- GENERAC Carburetor (0J2451)
- GROTE Rocker Switch, 3 Blade, Red, 25A, 7/8" (82-2130)
- NVENT HOFFMAN Screw Package, #10-32x.75, Steel (AS1032)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- EATON Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (154292)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- EATON Circuit Breaker, BD Series 20A, 2 Pole, 120V AC (BD2020)
- EATON Miniature Circuit Breaker, GHB Series 15A, 2 Pole, 277/480V AC (GHB2015)
- DAYTON Circuit Breaker, NDB2-63 D25/3 Series 25A, 3 Pole, 480V AC, D Curve (5ZVG1)
- Eaton Circuit Breakers