No Product Image Available
Eaton

Circuit Breaker, CH Series 15A, 1 Pole


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series CH
  • Amps 15A
  • Number of Poles 1
  • Circuit Breaker Mounting Style Plug On
  • Max. AIR Rating 10kA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eaton
  • MFR # CHFP115GF
  • Zoro # G807049926
  • UPC #
    786689058944
  • Country of Origin Dominican Republic
  • Category Circuit Breakers

Dimensions

Width 0.75 in
Depth 4-1/2 in
Height 3-1/4 in

Details

Item Circuit Breaker
Series CH
Amps 15A
Number of Poles 1
Circuit Breaker Mounting Style Plug On
Max. AIR Rating 10kA
Terminal Connection Plug On
Standards UL Listed
Interrupt Rating 10 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.