Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC
Mfr # CHFN115AF
Zoro # G407904601
product price: $115.99
/ea
Sold in multiples of 20 for $2,319.80
Free Shipping & Returns
$2,319.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHFN115AF
- Zoro # G407904601
- UPC # 786689058814
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.5 in |
Height | 1.2 in |
Product Width | 0.75 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Terminal Connection | Pigtail |
DC Voltage Rating | Not Rated |
Application | CH Combo AFCI Breaker, 15A, Pigtail, 10kAIC |
Interrupt Rating | 10 kAIC |
Certifications | UL Listed |
Product Name | Eaton CH AFCI circuit breaker |
Type | AFCI circuit breakers |
Description
15A, 1 Pole, Type CH, Combo Arc Fault Circuit Breaker, With Trip Flag Indicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6NK)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- EATON Molded Case Circuit Breaker, HFD Series 25A, 3 Pole, 600V AC (HFD3025)
- EATON Molded Case Circuit Breaker, JD Series 250A, 3 Pole, 600V AC (JD3250)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- EATON Molded Case Circuit Breaker, FD Series 175A, 3 Pole, 600V AC (FD3175)
- SQUARE D Molded Case Circuit Breaker, BDL Series 50A, 2 Pole, 347/600V AC, B Curve (BDL26050)
- Eaton Circuit Breakers