Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC
Mfr # CHFN115AF
Zoro # G3632068
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Combination Arc Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHFN115AF
- Zoro # G3632068
- UPC # 786685546179
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.5 in |
Height | 1.2 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 14 AWG |
Description
Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series CH, Phase Single, Series CH, Max. AIR Rating 10kA at 120/240V AC, For Use With Type CH Loadcenters, Length 3.5 in, Width 0.75 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG, Standards UL 489, HACR Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C6)
- VAST Double Chnl Post Base, Hd Galv, PK5 (V70SQHDG-5)
- QUINCY LAB Indicator Light, Amber, 125V (101-2201)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG13F0040TFFJ)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON Miniature Circuit Breaker, GHB Series 30A, 2 Pole, 277/480V AC (GHB2030)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- TENNANT Circuitbreaker, 25.0a, Resetable (383724)
- Eaton Circuit Breakers